Jumper Kits, Equipment Grounding, No 6 AWG (16sq mm) Jumper, GJS696U

  • Mfr # GJS696U

  • Zoro # G2755690


product price:  $55.95
/ea

Key Features

Max. Wire Size
#6 AWG
Length
2.4
Color
Green/Yellow
Application
Telecom/Data Center
Additional Information
Application: Telecom/Data Center, Product Type: Equipment Bonding Jumper, Part Features: Equipment Jumper factory terminated on one end for switches, cabinets, and 4-post racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJS696U
Zoro #
G2755690
UPC #
7498308993
Country of Origin
United States

Dimensions

Max. Wire Size
#6 AWG
Length
2.4
Overall Length
96 in

Details

Item
Equipment Bonding Jumper
Color
Green/Yellow
Application
Telecom/Data Center
Additional Information
Application: Telecom/Data Center, Product Type: Equipment Bonding Jumper, Part Features: Equipment Jumper factory terminated on one end for switches, cabinets, and 4-post racks
Product Line
StructuredGround
Product Name
StructuredGround Equipment Bonding Jumper
Product Type
Bonding Jumper
Product Color
Green, Yellow
Product Class
Grounding & Bonding

Description

Jumper Kits, Equipment Grounding, #6 AWG (16mm2) Jumper; Factory Terminated One End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.