Jumper Kits, Front to Back Rail, Two No 6 AWG (16sq mm) Jum, CGJ640UB

  • Mfr # CGJ640UB

  • Zoro # G2754336


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

For Use With
cage nut rails
Max. Wire Size
#6 AWG
Length
1
Color
Green/Yellow
Application
Telecom/Data Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGJ640UB
Zoro #
G2754336
UPC #
7498365681
Country of Origin
United States

Dimensions

Max. Wire Size
#6 AWG
Length
1
Overall Length
40 in

Details

Item
Bonding Jumper Kit
For Use With
cage nut rails
Color
Green/Yellow
Application
Telecom/Data Center
Product Type
Grounding Kit
Product Name
Grounding Kit
Product Class
Grounding & Bonding

Description

Jumper Kits, Front to Back Rail, Two #6 AWG (16mm2) Jumpers, 40 (1016mm) Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.