Shop All Electrical Raceways
Panduit
Junction Box, Low V, Adh, Wh, 1-Gang, 5.00
Mfr # JBX3510WH-A
Zoro # G0413699
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Length 5"
- Width 3.26"
- Height 1.62"
Product Information
- Brand Panduit
- MFR # JBX3510WH-A
- Zoro # G0413699
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 5" |
Width | 3.26" |
Height | 1.62" |
Overall Height (In.) | 1.62 |
Overall Width (In.) | 3.26 |
Overall Height (mm) | 41.1 |
Overall Length (In.) | 5 |
Overall Width (mm) | 82.7 |
Overall Length (mm) | 127 |
Overall Length | 5 in |
Details
Description
Junction Box,Low V,Adh,Wh,1-Gang,5.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- Q2 PRODUCTS 8" Blk UV Resist 120 lb Cable Tie 100/bag (CBL 8-120-BLK)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- Panduit Raceways