Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUNCTION BOX LOW V ADHESIVE WHT 1 GANG

  • Mfr # JBX3510WH-A

  • Zoro # G115368801


product price: $9.99
/ea

Key Features

Box Type
Junction
Number of Gangs
1 Gang
Material
PVC
Length
5 inches
Overall Width
3.26 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBX3510WH-A
Zoro #
G115368801
UPC #
74983353958
Country of Origin
United States

Dimensions

Length
5 inches
Overall Width
3.26 inches
Overall Depth
1.62 inches

Details

Box Type
Junction
Number of Gangs
1 Gang
Material
PVC
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.