Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Cassette, 1.5"x0.75"

  • Mfr # C150X075YJC

  • Zoro # G0762662


product price: $64.19
/ea

Key Features

Label Color
White
Printer Series Compatibility
Panduit Panther LS8 Thermal Printer
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Resistance Properties
High Temperature-Resistant, Tear-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C150X075YJC
Zoro #
G0762662
UPC #
7498334932
Country of Origin
Costa Rica

Dimensions

Length
3/4"
Label Height
3/4 in
Label Width
1 1/2 in

Details

Item
Label Cassette
Label Color
White
Printer Series Compatibility
Panduit Panther LS8 Thermal Printer
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Resistance Properties
High Temperature-Resistant, Tear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Color
White
Material
Polyester
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Compatible Mfr Part Number
LS8E
Maximum Service Temperature
302 Degrees F
Labels per Row
1
Material Series
GMY4-W
Minimum Service Temperature
-40 Degrees F
Application
General Component Labeling
Adhesive
Adhesive

Description

Label Cassette,1.5 In.x0.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.