Zoro Homepage

Label Cassette, 1x0.5, PK10000

  • Mfr # C100X050CBC

  • Zoro # G0762452


product price: $71.89
/ea

Key Features

Application
General Component Labeling
Adhesive
Removable
Width
1 in; 1 in
Label Type
ID Label, Component Label
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100X050CBC
Zoro #
G0762452
UPC #
7498334928
Country of Origin
Costa Rica

Dimensions

Width
1 in; 1 in
Length
1/2 in
Height
0.5 in

Details

Item
Label Cassette
Application
General Component Labeling
Adhesive
Removable
Label Type
ID Label, Component Label
Color
White
Includes
Component labels
Material
Vinyl Cloth

Description

Label Cassette,1x0.5,Package Quantity 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.