Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Cassette, 2x0.5, PK250

  • Mfr # C200X050YJC

  • Zoro # G0762568


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Label Color
White
Printer Series Compatibility
Panduit PanTher LS8 Hand-held Thermal Printer
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Solvent-Resistant, UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200X050YJC
Zoro #
G0762568
UPC #
7498334936
Country of Origin
Costa Rica

Dimensions

Length
1/2"
Label Width
2 in
Label Height
1/2 in
Width
2 inches

Details

Item
Label Cassette
Label Color
White
Printer Series Compatibility
Panduit PanTher LS8 Hand-held Thermal Printer
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Solvent-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Green Environmental Attribute
RoHS
Color
White
Material
Polyester
Material Series
GMY4-W
Minimum Service Temperature
-40 Degrees F
Number of Labels Included
200
Label Shape
Rectangle
Maximum Service Temperature
302 Degrees F
Adhesive Material
Acrylic
Compatible Mfr Part Number
LS8E
Print Technology
Thermal-Transfer
Ribbon Color
Black
For Print Method
Thermal Transfer
Application
General Component Labeling
Adhesive
Adhesive

Description

Label Cassette,2x0.5,Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.