Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape, 0.19"x25ft, Black/White

  • Mfr # T019X000FJC-BK

  • Zoro # G0794007


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Label Material
Polyolefin
Label Media Format
Continuous Roll Cartridge
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T019X000FJC-BK
Zoro #
G0794007
UPC #
7498308971
Country of Origin
Costa Rica

Dimensions

Length
25 ft.
Roll Length
25 ft
Label Width
3/16 in
Width
0.19 inches

Details

Item
Label Tape
Label Color
White
Label Material
Polyolefin
Label Media Format
Continuous Roll Cartridge
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Color
Black/White
Standards
RoHS Compliant
Green Environmental Attribute
RoHS
Material
Polyolefin
Compatible Mfr Part Number
LS8E, LS9
Print Technology
Thermal-Transfer
Preprinted Text
No Legend
Material Series
GMPO4
Ribbon Color
Black
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
180 Degrees F
For Print Method
Thermal Transfer
Secondary Label Included
No
Printer Series Compatibility
LS8E and LS8EQ

Description

Label Tape,0.19 In.x25ft,Black/White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.