Ladder Rack Mounting Bracket, Black
Mfr # FLRB
Zoro # G316119035
product price: $30.39
/eaKey Features
Standards
CSA Certified, UL Listed to 2024a
Material
ABS (Fittings), Rigid PVC (Channel)
Color
Black
Overall Width
1 1/4 in
Includes
Cable Management, Racks, The Fiber-Duct(TM) 4x4, 2x2 Routing Systems, The Fiberrunner(R) 24x4, 12x4, 6x4, 4x4 Routing Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLRB
Zoro #
G316119035
UPC #
074983625345
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Overall Height
4 9/16 in
Overall Length
6 9/16 in
Details
Standards
CSA Certified, UL Listed to 2024a
Material
ABS (Fittings), Rigid PVC (Channel)
Color
Black
Includes
Cable Management, Racks, The Fiber-Duct(TM) 4x4, 2x2 Routing Systems, The Fiberrunner(R) 24x4, 12x4, 6x4, 4x4 Routing Systems
Item
Ladder Rack Mounting Bracket
Features
Bend Radius Control in Fittings Helps Prevent Excessive Bends in Fiber Optic and High Performance Copper Cabling, Ideal for Routing, Segregating, and Protecting Large Amounts of Fiber Cabling, Provides a More Secure Installation for Fiber or High Performance Copper Cabling
Series
Fiber-Duct
Number of Channels
1
Compatible with Product Type
Fiber-Duct Routing Systems
Mounting Style
Duct Mount
Description
Ladder Rack Mounting Bracket, Series Fiber-Duct, Number of Channels 1, Color Black, Material ABS (Fittings), Rigid PVC (Channel), Mounting Style Duct Mount, Compatible with Product Type Fiber-Duct Routing Systems, Features Bend Radius Control in Fittings Helps Prevent Excessive Bends in Fiber Optic and High Performance Copper Cabling, Ideal for Routing, Segregating, and Protecting Large Amounts of Fiber Cabling, Provides a More Secure Installation for Fiber or High Performance Copper Cabling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.