Zoro Homepage

Large Handle Circuit Breaker Lockout Dev

  • Mfr # PSL-CBL

  • Zoro # G3036366


product price: $31.39
/ea

Key Features

Overall Width
3.75 in
Material
Nylon
Overall Length
2.24 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL-CBL
Zoro #
G3036366
UPC #
7498362678
Country of Origin
United States

Dimensions

Overall Width
3.75 in
Overall Length
2.24 in

Details

Material
Nylon
Color
Red

Description

Large Handle Circuit Breaker Lockout Device, 0.80"(thick)x3"(W), Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.