Laser Printable, Turn-Tell, Polyester, 1.00", R100X150X7J, PK 1000

  • Mfr # R100X150X7J

  • Zoro # G2779344


product price:  $379.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polymer
Maximum Cable Diameter (In.)
0.28in
Overall Width (In.)
1in
Number of Labels
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R100X150X7J
Zoro #
G2779344
UPC #
7498397647
Country of Origin
United States

Dimensions

Maximum Cable Diameter (In.)
0.28in
Overall Width (In.)
1in
Print-On Area Height (In.)
0.5in
Overall Length (In.)
1.5in
Minimum Cable Diameter (In.)
0.22in

Details

Item
Turn-Tell Label
Color
Red
Material
Polymer
Number of Labels
1000
Label Application
Cable & Wire Marking
Printer Type
Laser/Inkjet
Minimum Operating Temperature (°F)
-65°F
Maximum Operating Temperature (°F)
225°F
Compatible Wire Gauge (AWG)
10-6 Awg

Description

Laser Printable, Turn-Tell, Polyester, 1.00" W x 1.50" H, 0.50" POA, Clear/Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.