Zoro Homepage

Laser Printable, Turn-Tell, PolyesteRaceway (1000 Pack), 1000PK

  • Mfr # R100X150X8J

  • Zoro # G204860308


product price: $399.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Width
1 in
Standards
RoHS Compliant
Material
Vinyl
Label Type
Turn-Tell Label
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R100X150X8J
Zoro #
G204860308
UPC #
7498397645
Country of Origin
United States

Dimensions

Width
1 in

Details

Standards
RoHS Compliant
Material
Vinyl
Label Type
Turn-Tell Label
Color
Yellow
Temp. Range
225 Degrees F

Description

The laser/ink jet, self-laminating Turn-Tell label made of polymer has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.5012.7 mm) high. It can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. It is clear with a yellow print-on area color. The label is 1.0" wide and 1.5" long (25.4 x 38.1 mm). It supports 10-6 AWG wire/cable. It has 6 labels per row and comes in packages of 1000. This Turn-Tell label is available in P1 label Cassettes for the LS8E or LS8EQ printer series and computer printable rolls. It can be used with Easy-Mark Labeling Software and thermal transfer printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.