
Laser Printable, Turn-Tell, Polymer, 0.50" W, R050X075X1J, PK 5000
Mfr # R050X075X1J
Zoro # G2791296
product price:Â $619.99
/pk 5000, $0.12/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polymer
Maximum Cable Diameter (In.)
0.16 in
Compatible Wire Gauge (AWG)
18-14
Number of Labels
5000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R050X075X1J
Zoro #
G2791296
UPC #
7498379993
Country of Origin
United States
Dimensions
Maximum Cable Diameter (In.)
0.16 in
Overall Width (In.)
0.5in
Overall Length (In.)
0.75in
Minimum Cable Diameter (In.)
0.12in
Print-On Area Height (In.)
0.25
Details
Item
Turn-Tell Label
Color
White
Material
Polymer
Compatible Wire Gauge (AWG)
18-14
Number of Labels
5000
Label Application
Cable & Wire Marking
Printer Type
Laser/Inkjet
Minimum Operating Temperature (°F)
-65°F
Maximum Operating Temperature (°F)
225°F
Description
Laser Printable, Turn-Tell, Polymer, 0.50" W x 0.75" H, 0.25" POA, Clear/White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.