Zoro Homepage

Laser/Ink Jet, Comp Label, Adhesive Poly

  • Mfr # C060X020YJJ

  • Zoro # G2799818


product price: $199.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Overall Height (In.)
0.2in
Label Application
General Component Labeling
Overall Width (In.)
0.6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C060X020YJJ
Zoro #
G2799818
UPC #
7498351797
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
0.2in
Overall Width (In.)
0.6in

Details

Item
Component Label
Color
White
Material
Polyester
Label Application
General Component Labeling
Printer Type
Laser/Inkjet
Number of Labels
10
Number of Labels per Sheet
385

Description

Laser/Ink Jet, Comp Label, Adhesive Polyester, .60" W x .20" H, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.