Zoro Homepage
This item is Discontinued.
Panduit Laser/Ink Jet, Comp Label, Adhesive Poly C080X020YJJ

Laser/Ink Jet, Comp Label, Adhesive Poly (Discontinued)

  • Mfr # C080X020YJJ
  • Zoro # G2776185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C080X020YJJ
Zoro #
G2776185
UPC #
7498351803
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
0.2in
Overall Width (In.)
0.8in

Details

Item
Component Label
Color
White
Material
Polyester
Label Application
General Component Labeling
Printer Type
Laser/Inkjet
Number of Labels per Sheet
280
Number of Labels
10

Description

Laser/Ink Jet, Comp Label, Adhesive Polyester, .80" W x .20" H, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.