Laser/Ink Jet, Comp Lbl, Adhsv Poly, 2.75" W, C275X125YJJ, PK 1000

  • Mfr # C275X125YJJ

  • Zoro # G2763375


product price:  $189.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Overall Height (In.)
1.25in
Number of Labels
1
Printer Type
Laser/Inkjet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C275X125YJJ
Zoro #
G2763375
UPC #
7498309183
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
1.25in
Overall Width (In.)
2.75in

Details

Item
Component Label
Color
White
Material
Polyester
Number of Labels
1
Printer Type
Laser/Inkjet
Label Application
General Component Labeling
Number of Labels per Sheet
18

Description

Laser/Ink Jet, Comp Label, Adhesive Polyester, 2.75" W x 1.25" H, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.