Zoro Homepage

Laser/Ink Jet, Network Label, Adhesive P

  • Mfr # C188X030FJJ

  • Zoro # G2778370


product price: $141.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyolefin
For Use With
Use for Identifying Patch Panels, Faceplates, Punchdown Blocks and Other Network Systems Hardware
Overall Height (In.)
0.3in
Overall Width (In.)
1.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C188X030FJJ
Zoro #
G2778370
UPC #
7498344238
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
0.3in
Overall Width (In.)
1.88in

Details

Item
Component Label
Color
White
Material
Polyolefin
For Use With
Use for Identifying Patch Panels, Faceplates, Punchdown Blocks and Other Network Systems Hardware
Printer Type
Laser/Inkjet
Label Application
Network Component Labeling

Description

Laser/Ink Jet, Network Label, Adhesive Polyolefin, 1.88" W x .30" H, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.