Zoro Homepage

LC CONNECTOR SIMPLEX, SM ZIRCONIA, BLUE BOOTS ROHS

  • Mfr # FLCSSBUY

  • Zoro # G1288105


product price: $24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Color
Blue
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Material
Zirconia
Standards
TIA/EIA-604 FOCIS-10; TIA/EIA-568-D.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCSSBUY
Zoro #
G1288105
UPC #
74983047536
Country of Origin
Unknown

Dimensions

Size
OS1 SINGLE-MODE

Details

Item
Wire Connector
Color
Blue
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Material
Zirconia
Standards
TIA/EIA-604 FOCIS-10; TIA/EIA-568-D.3
Application
Equipment Cross-Connects or Interconnects in Backbone, Horizontal and Work Area Applications for High-Speed Data Transmissions
Connector Details
1 x LC Network Male
Product Material
Zirconia (Zirconium Dioxide)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.