Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lc Duplex Adapter Module, Bl, Ceramic (10 Pack), 10PK

  • Mfr # NKDLCMZBL

  • Zoro # G704860235


product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns

Key Features

Type
NetKey Network Component
Color
Blue
Material
Zicornia Ceramic
Application
Can be used with keystone telecommunications room products and work area outlets
Overall Length
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKDLCMZBL
Zoro #
G704860235
UPC #
7498365721
Country of Origin
United States

Dimensions

Overall Length
1.73 in
Overall Length (mm)
43.9
Overall Length (In.)
1.73

Details

Type
NetKey Network Component
Color
Blue
Material
Zicornia Ceramic
Application
Can be used with keystone telecommunications room products and work area outlets
Standards
Meet or exceed TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-10 compatible. RoHS compliant
Maximum Installation Temperature (°F)
140
Minimum Operating Temperature (°F)
32
Resistance Properties
Flame-Resistant
Maximum Installation Temperature (°C)
60
Connection Type
LC-Duplex
Maximum Operating Temperature (°C)
60
Module Color
Black
Standards Met
RoHS Compliant; exceeds TIA/EIA-568-B.3 requirements
Minimum Installation Temperature (°F)
32
Body Style
Duplex
Fiber Type
OM3
Product Type
NetKey Network Component
Maximum Operating Temperature (°F)
140
Product Class
Fiber Optic Systems

Description

The NetKey Module is supplied with one LC Sr./Jr. SFF duplex adapter. It features zirconia ceramic split sleeves and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.