Zoro Homepage

LC OPTICAM SINGLEMODE DUPLEX, CONNECTOR 900UM PREPOLISHED, BLUE ROHS

  • Mfr # FLCDSCBUY

  • Zoro # G1310864


product price: $61.19
/ea

Key Features

Color
Blue
Maximum Operating Temperature
60 Degrees C
Application
Maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect.
For Use With
OptiCam 2 Termination Tool
Standards
ANSI/TIA/EIA-568-B.3; TIA/EIA-604 FOCIS-10; TIA/EIA-568-D.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCDSCBUY
Zoro #
G1310864
UPC #
74983175963
Country of Origin
Unknown

Dimensions

Size
OS2 SINGLE-MODE

Details

Item
Wire Connector
Color
Blue
Maximum Operating Temperature
60 Degrees C
Application
Maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect.
For Use With
OptiCam 2 Termination Tool
Standards
ANSI/TIA/EIA-568-B.3; TIA/EIA-604 FOCIS-10; TIA/EIA-568-D.3
Product Line
OptiCam
Certifications & Standards
ANSI/TIA/EIA-568-B.3
Connector Details
2 x LC Network Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.