LC SR/SR DPLX NK ADPTR MINI-COM MODULE Z
Mfr # CMDSVLLCZIW
Zoro # G216265139
product price: $45.59
/eaKey Features
Device Supported
Network Device
Adapter Type
Fiber Optic
Features
Flexible
Sleeve Material
Zirconia Ceramic
Connector on First End Details
2 x LC Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMDSVLLCZIW
Zoro #
G216265139
UPC #
-
Country of Origin
United States
Details
Device Supported
Network Device
Adapter Type
Fiber Optic
Features
Flexible
Sleeve Material
Zirconia Ceramic
Item
Network Adapter
Connector on First End Details
2 x LC Network
Color
International White, Violet
Connector Type on First End
LC Network
Product Line
Mini-Com
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.