Zoro Homepage

Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK

  • Mfr # ECF10IG-X

  • Zoro # G204858794


product price: $20.29
/pk 10, $2.03/ea

Key Features

Color
Gray
Raceway Type
Low Voltage
For Use With
LD10
Material
ABS
Mounting
Snap-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECF10IG-X
Zoro #
G204858794
UPC #
7498326252
Country of Origin
Costa Rica

Dimensions

Height
0.91 in
Width
1.6 in
Overall Length
2 in
Overall Height
0.91
Overall Width
1.6
Overall Length (In.)
2
Overall Width (In.)
1.6
Overall Height (In.)
0.91
Overall Width (mm)
40.6
Overall Height (mm)
23.1
Overall Length (mm)
50.8

Details

Color
Gray
Raceway Type
Low Voltage
For Use With
LD10
Material
ABS
Mounting
Snap-On
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Application
Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes
Fitting Type
End Cap
Product Type
Low Voltage Fittings
Mount Method
Snap-On
Product Class
Wire Routing, Management & Protection
Product Color
International Gray

Description

End cap fitting for use with LD10 raceway, International Gray, ABS, Length 2.00 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.