Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK

  • Mfr # OCF10IG-X

  • Zoro # G904859947


product price: $19.89
/pk 10, $1.99/ea

Key Features

Color
Gray
Raceway Type
Low Voltage
For Use With
LD10
Material
PVC
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCF10IG-X
Zoro #
G904859947
UPC #
7498326264
Country of Origin
Costa Rica

Dimensions

Width
0.91 in
Height
1.6 in
Overall Length
1.5 in
Overall Height
1.6
Overall Width
0.91
Overall Width (In.)
0.91
Overall Length (mm)
38.1
Overall Height (mm)
40.6
Overall Width (mm)
23.1
Overall Height (In.)
1.6
Overall Length (In.)
1.5

Details

Color
Gray
Raceway Type
Low Voltage
For Use With
LD10
Material
PVC
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt
Product Type
Low Voltage Fittings
Fitting Type
Outside Corner
Mount Method
Snap-On
Product Color
International Gray
Product Class
Wire Routing, Management & Protection

Description

Outside corner fitting for use with LD10 raceway, International Gray, ABS, Length 1.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.