Zoro Homepage

Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK

  • Mfr # OCF10IW-X

  • Zoro # G904859930


product price: $20.39
/pk 10, $2.04/ea

Key Features

Color
White
Raceway Type
Low Voltage
For Use With
LD10
Material
PVC
Mounting
Snap-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCF10IW-X
Zoro #
G904859930
UPC #
7498326265
Country of Origin
Costa Rica

Dimensions

Height
1.6 in
Width
0.91 in
Overall Length
1.5 in
Overall Height
1.6
Overall Width
0.91
Overall Height (In.)
1.6
Overall Width (In.)
0.91
Overall Width (mm)
23.1
Overall Height (mm)
40.6
Overall Length (In.)
1.5
Overall Length (mm)
38.1

Details

Color
White
Raceway Type
Low Voltage
For Use With
LD10
Material
PVC
Mounting
Snap-On
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Application
Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt
Product Type
Low Voltage Fittings
Fitting Type
Outside Corner
Mount Method
Snap-On
Product Class
Wire Routing, Management & Protection
Product Color
Off-White

Description

The outside corner fitting is a surface raceway fitting designed to transition your raceway around an outside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD10 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is off white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.