Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ld10 Low Voltage Tee Fitting (10 Pack), 10PK

  • Mfr # TF10IW-X

  • Zoro # G804859115


product price: $18.99
/pk 10, $1.90/ea

Key Features

Color
White
Raceway Type
Low Voltage
For Use With
LD10
Material
PVC
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF10IW-X
Zoro #
G804859115
UPC #
7498326282
Country of Origin
Costa Rica

Dimensions

Width
1.6 in
Height
0.91 in
Overall Width
1.6
Overall Height
0.91
Overall Length
3.4 in
Overall Length (mm)
86.4
Overall Width (mm)
40.6
Overall Height (In.)
0.91
Overall Width (In.)
1.6
Overall Height (mm)
23.1
Overall Length (In.)
3.4

Details

Color
White
Raceway Type
Low Voltage
For Use With
LD10
Material
PVC
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
Fitting Type
Tee
Product Type
Low Voltage Fittings
Mount Method
Snap-On
Product Class
Surface Raceway Systems
Product Color
Off-White

Description

Tee fitting for use with LD10 raceway, Off White, ABS, Length 3.4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.