Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ld3 / Ldph3/Lds3 Bend Radius Tee Fitting (10 Pack), 10PK

  • Mfr # TFC3EI-X

  • Zoro # G804859467


product price: $24.89
/pk 10, $2.49/ea

Key Features

Color
Ivory
Raceway Type
Low Voltage
For Use With
LD3, LDPH3, LDS3
Material
PVC
Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFC3EI-X
Zoro #
G804859467
UPC #
7498361473
Country of Origin
Costa Rica

Dimensions

Height
0.47 in
Width
2.23 in
Overall Height
0.47
Overall Width
2.23
Overall Length
3.6 in
Overall Height (In.)
0.47
Overall Length (mm)
91.4
Overall Height (mm)
11.9
Overall Width (In.)
2.23
Overall Length (In.)
3.6
Overall Width (mm)
56.6

Details

Color
Ivory
Raceway Type
Low Voltage
For Use With
LD3, LDPH3, LDS3
Material
PVC
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
Fitting Type
Tee
Mount Method
Snap-On
Product Type
Bend Radius Control Fittings
Product Class
Wire Routing, Management & Protection
Product Color
Electric Ivory

Description

Tee fitting for use with LD3, LDPH3, and LDS3 raceway, Electric Ivory, ABS, Length 3.6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.