Zoro Homepage

Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK

  • Mfr # ECF3WH-E

  • Zoro # G904858674


product price: $26.99
/pk 20, $1.35/ea

Key Features

Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
ABS
Width
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECF3WH-E
Zoro #
G904858674
UPC #
7498358810
Country of Origin
Costa Rica

Dimensions

Width
0.81 in
Height
0.44 in
Overall Length
1.2 in
Overall Width
0.81
Overall Height
0.44
Overall Width (mm)
20.6
Overall Height (mm)
11.2
Overall Length (In.)
1.2
Overall Width (In.)
0.81
Overall Length (mm)
30.5
Overall Height (In.)
0.44

Details

Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
ABS
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes
Product Type
Low Voltage Fittings
Fitting Type
End Cap
Mount Method
Snap-On
Product Class
Single Channel Raceway

Description

The end cap fitting allows for closing off one end of the surface raceway when you no longer need to run cables. It is designed to be used with the LD3 surface raceway. Meets TIA/EIA Standards, UL5A Listed, UL Compliant. It features a snap-on installation, is made of ABS plastic and is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.