Zoro Homepage

Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK

  • Mfr # ICF5IG-E

  • Zoro # G604859667


product price: $33.85
/pk 20, $1.69/ea

Key Features

Color
Gray
Raceway Type
Non-Metallic Surface
For Use With
LD5
Material
ABS
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICF5IG-E
Zoro #
G604859667
UPC #
7498326256
Country of Origin
Costa Rica

Dimensions

Height
0.58 in
Width
1.14 in
Overall Height
0.58
Overall Width
1.14
Overall Length
1.75 in
Overall Width (mm)
29
Overall Length (mm)
44.5
Overall Height (mm)
14.7
Overall Length (In.)
1.75
Overall Width (In.)
1.14
Overall Height (In.)
0.58

Details

Color
Gray
Raceway Type
Non-Metallic Surface
For Use With
LD5
Material
ABS
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes
Fitting Type
Inside Corner
Product Type
Low Voltage Fittings
Mount Method
Snap-On
Product Color
International Gray
Product Class
Wire Routing, Management & Protection

Description

Inside corner fitting for use with LD5 raceway, International Gray, ABS, Length 1.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.