Zoro Homepage

Ld5 Low Voltage Right Angle Fitting (20 Pack), 20PK

  • Mfr # RAF5IG-E

  • Zoro # G704859130


product price: $31.69
/pk 20, $1.58/ea

Key Features

Color
Gray
Raceway Type
Low Voltage
For Use With
LD5
Material
PVC
Height
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAF5IG-E
Zoro #
G704859130
UPC #
7498326268
Country of Origin
Costa Rica

Dimensions

Height
0.58 in
Width
2 in
Overall Width
2
Overall Length
2 in
Overall Height
0.58
Overall Length (In.)
2
Overall Length (mm)
50.8
Overall Height (In.)
0.58
Overall Width (In.)
2
Overall Width (mm)
50.8
Overall Height (mm)
14.7

Details

Color
Gray
Raceway Type
Low Voltage
For Use With
LD5
Material
PVC
Mounting
Snap-On
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
Product Type
Low Voltage Fittings
Fitting Type
Right Angle
Mount Method
Snap-On
Product Class
Wire Routing, Management & Protection
Product Color
International Gray

Description

Right angle fitting for use with LD5 raceway, International Gray, ABS, Length 2.00 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.