Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK

  • Mfr # ECFX3IW-X

  • Zoro # G504859149


product price: $18.99
/pk 10, $1.90/ea

Key Features

Color
White
Raceway Type
Power Rated
For Use With
LD3, LDPH3, LDS3
Material
ABS
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECFX3IW-X
Zoro #
G504859149
UPC #
7498352870
Country of Origin
Costa Rica

Dimensions

Width
0.87 in
Height
0.47 in
Overall Height
0.47
Overall Width
0.87
Overall Length
0.87 in
Overall Height (In.)
0.47
Overall Height (mm)
11.9
Overall Width (mm)
22.1
Overall Length (In.)
0.87
Overall Width (In.)
0.87

Details

Color
White
Raceway Type
Power Rated
For Use With
LD3, LDPH3, LDS3
Material
ABS
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes
Fitting Type
End Cap
Product Type
Power Rated Fittings
Mount Method
Snap-On
Product Color
Off-White
Product Class
Wire Routing, Management & Protection

Description

End cap fitting for use with LDPH3 and LDS3 raceway, Off White, ABS, Length 0.87 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.