
Two-Hole Compression Lug, 400 kcmil Max, 1 to 2 in Stud, Long Barrel, Copper, Blue
Mfr # LCC400-12-6
Zoro # G0412655
product price: $27.15
/eaKey Features
For Wire Size
400 kcmil
For Conductor Material
Copper
For Stud Size
1 to 2 in
Material
Copper
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCC400-12-6
Zoro #
G0412655
UPC #
7498390260
Country of Origin
Mexico
Dimensions
For Wire Size
400 kcmil
For Stud Size
1 to 2 in
Barrel Size
Long
Tongue Width
1.39 in
Cable Size
400 kcmil
Width
1.39"
Length
6.1"
Overall Length
6.1 in
Tongue Width (In.)
1.39
Copper Code Conductor Size (kcmil)
400
Wire Strip Length (mm)
60.3
Outer Diameter (mm)
24.13
Wire Strip Length (In.)
39481
Tongue Thickness (mm)
4.6
Tongue Thickness (In.)
0.18
Tongue Width (mm)
35.3
Inside Diameter (mm)
19.3
Stud Hole Size (In.)
1 to 2
Overall Length (mm)
154.9
Stud Hole Size (mm)
12.7
Overall Length (In.)
6.1
Outer Diameter (In.)
0.95
Barrel Length (mm)
58.4
Barrel Length (In.)
2.3
Inside Diameter (In.)
0.76
Description
Lglug,400mcm,.5in,1.75in,Nowdw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.