
Locking Fork Terminal, #8 Stud Size, Vinyl Insulated, Blue, 100 PK (Discontinued)
- Mfr # PV14-8LFX-C
- Zoro # G2753216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV14-8LFX-C
Zoro #
G2753216
UPC #
7498380828
Country of Origin
Mexico
Dimensions
Stud Size
#8
Overall Length
0.92 in
Tongue Width - Wire Connector
0.29 in
Details
Item
Locking Fork Terminal
Insulation Color
Blue
Insulation Type
Vinyl
Standards
UL Listed 587H E52164; CSA Certified LR31212
Max. Voltage
600V
Max. Temp.
221 Degrees F
Features
Expanded Entry
Seam
Butted
Connection Material
Copper
Terminal Type
Locking Fork Terminal
Wire Range
16 to 14 AWG
Insulation Dia
0.17 in
Description
Locking Fork Terminal, expanded vinyl insulation, 18 - 14 AWG, #8 stud size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.