Zoro Homepage
This item is Discontinued.
Panduit Fork Terminal, #6 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, 2000 PK PNF10-6LF-2K

Fork Terminal, #6 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, 2000 PK (Discontinued)

  • Mfr # PNF10-6LF-2K
  • Zoro # G2762429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNF10-6LF-2K
Zoro #
G2762429
UPC #
7498381182
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#6
Overall Length
1.02 in
Barrel Inside Dia.
0.14 in
Width
0.3"
Outside Diameter Inches
0.23 in
Tongue Width
0.3 in

Description

Locking Fork Terminal, funnel entry, nylon insulated, 12 - 10 AWG, #6 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.