Fork Terminal, #10 Stud Size, 10 AWG, 2,000 V, Bare Insulated, Bare, 500 PK
- Mfr # P10-10LF-D
- Zoro # G2863527
product price:Â
$
144.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Key Features
Terminal Shape
Locking Fork
Insulation Color
Bare
Minimum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10-10LF-D
- Zoro #
- G2863527
- UPC #
- 7498380917
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Stud Size
- #10
- Overall Length
- 0.79 in
- Barrel Inside Dia.
- 0.13 in
- Width
- 0.3"
- Outside Diameter Inches
- 0.22 in
- Tongue Width
- 0.34 in
Details
- Item
- Fork Terminal
- Terminal Shape
- Locking Fork
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Maximum Voltage
- 2,000 V
- Maximum Operating Temperature
- 302 Degrees F
- Standards
- CSA Certified LR31212, UL Listed 587H E52164
- Features
- Brazed Seam, Lockable
- Seam
- Standard, Brazed
- Finish
- Tin-Plated
- Connector Plating
- Tin
- Barrel Type
- Beveled
- Termination Style
- Crimp
Description
Locking Fork Terminal, non-insulated, 14 - 10 AWG, #10 stud size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.