Zoro Homepage
This item is Discontinued.
Panduit Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 3000 PK PN14-10LF-3K

Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 3000 PK (Discontinued)

  • Mfr # PN14-10LF-3K
  • Zoro # G2752260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN14-10LF-3K
Zoro #
G2752260
UPC #
7498380654
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#10
Overall Length
0.92 in
Width
0.3"

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified C22.2 No. 65; UL486A-486B
Connection Material
Copper
Features
Molded, Flame Retardant
Seam
Standard, Grip Sleeve
Finish
Tin-Plated
Insulation Dia
0.162 in
Connector Details
1 x Fork Terminal
Product Type
Terminal Connector
Connector Plating
Tin
Product Class
Wire Termination
Barrel Type
Grip Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.