
Locking Fork Terminal, #6 Stud Size, Nylon Insulated, Blue, 100 PK (Discontinued)
- Mfr # PN14-6LFW-C
- Zoro # G2857708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN14-6LFW-C
Zoro #
G2857708
UPC #
7498380090
Country of Origin
Mexico
Dimensions
Stud Size
#6
Tongue Width - Wire Connector
0.29 in
Overall Length
0.84 in
Details
Item
Locking Fork Terminal
Insulation Color
Blue
Insulation Type
Nylon
Standards
UL Listed 587H E52164; CSA Certified LR31212
Max. Voltage
600V
Terminal Type
Locking Fork Wide
Max. Temp.
221 Degrees F
Wire Range
18 to 14 AWG
Seam
Grip Sleeve, Butted
Connection Material
Copper
Insulation Dia
0.162 in
Description
Locking Fork Terminal, wide tongue, nylon insulated, 18 - 14 AWG, #6 stud size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.