
Ring Terminal, #6 Stud Size, Vinyl Insulated, Blue, 1000 PK (Discontinued)
- Mfr # PV14-6LFW-M
- Zoro # G2755106
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV14-6LFW-M
Zoro #
G2755106
UPC #
7498380949
Country of Origin
Mexico
Dimensions
Stud Size
#6
Overall Length
0.9 in
Tongue Width - Wire Connector
0.29 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Vinyl
Standards
UL Listed 587H E52164; CSA Certified LR31212
Wire Range
16 to 14 AWG
Max. Temp.
221 Degrees F
Connection Material
Copper
Features
Funnel Entry
Terminal Type
Locking Fork Wide
Seam
Brazed
Max. Voltage
600V
Insulation Dia
0.17 in
Description
Locking Fork Terminal, wide tongue, vinyl insulated, 18 - 14 AWG, #6 stud size, funnel entry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.