Loose Piece Forks, PK 25
Mfr # EV10-14FB-Q
Zoro # G121952629
product price: $35.95
/pk 25, $1.44/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV10-14FB-Q
Zoro #
G121952629
UPC #
074983280216
Country of Origin
Mexico
Description
StrongHold(TM) EV10-14FB-Q Loose Piece Fork, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Tongue Length 0.57 in, Seam Style Butted, Standards CSA LR31212, cULus 587H E52164, Barrel Length 0.57 in, Barrel Style Funnel Entry, Compatible Grainger Part Number 33Y073, 376U11, 38YU60, 38YU61
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.