Loose Piece Forks, PK 25
Mfr # EV14-14FB-Q
Zoro # G021952613
product price: $32.39
/pk 25, $1.30/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV14-14FB-Q
Zoro #
G021952613
UPC #
613056341883
Country of Origin
Taiwan, Province of China
Description
StrongHold(TM) EV14-14FB-Q Loose Piece Forks, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size 1/4 in, Tongue Length 0.44 in, Seam Style Butted, Standards UL Listed 20U0, E52164, UL587-H, Barrel Length 0.39 in, Barrel Style Funnel Entry, Compatible Manufacturer Model Number KST2000A, Minimum Wire Size 16 AWG, Overall Length 0.83 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.