Low Profile Flat Cable Mount, Adhesive, 1.4", LPFCM14-A-C14, PK 100
- Mfr # LPFCM14-A-C14
- Zoro # G2771556
product price:Â
$
93.69
/pk of 100, $0.94/ea
Key Features
Color
Gray
Material
Nylon 6.6
Width
2.56 in
Indoor/Outdoor
Indoor
Mounting Method
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPFCM14-A-C14
- Zoro #
- G2771556
- UPC #
- 7498359411
- Country of Origin
- United States
Dimensions
- Width
- 2.56 in
- Length
- 1/2 in
- Overall Length
- 0.5 in
- Height
- 0.13"
- Depth
- 2.56"
Details
- Item
- Cable Tie Mount
- Color
- Gray
- Material
- Nylon 6.6
- Indoor/Outdoor
- Indoor
- Mounting Method
- Adhesive
- Standards
- cULus 1565
- Adhesive Type
- Rubber Adhesive
- Application
- For Flat Cables
- Product Type
- Cable Tying
- Additional Information
- Adhesive Type: Rubber, Environment: Indoors, Screw Size: #6 (M3)
- Product Name
- Low Profile Flat Cable Mount
- Cable Manager Type
- Mounting Device
- Product Color
- Gray
- Product Material
- Nylon
- Product Class
- Wire Routing, Management & Protection
Description
Low Profile Flat Cable Mount, Adhesive, 1.4" (35.6mm) W, GRY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.