Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Flat Cable Mount, Adhesive, 2.2", LPFCM22-A-C14, PK 100

  • Mfr # LPFCM22-A-C14

  • Zoro # G2780175


product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Width
3.31 in
Mounting Method
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPFCM22-A-C14
Zoro #
G2780175
UPC #
7498359413
Country of Origin
United States

Dimensions

Width
3.31 in
Length
1/2 in
Height
0.13"
Depth
3.31"
Overall Length
0.5 in

Details

Item
Cable Tie Mount
Color
Gray
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Mounting Method
Adhesive
Adhesive Type
Rubber Adhesive
Standards
cULus 1565
Application
For Flat Cables
Product Type
Cable Tying
Additional Information
Adhesive Type: Rubber, Environment: Indoors, Screw Size: #6 (M3)
Product Color
Gray
Product Name
Low Profile Flat Cable Mount
Product Material
Nylon
Cable Manager Type
Mounting Device
Product Class
Wire Routing, Management & Protection

Description

Low Profile Flat Cable Mount, Adhesive, 2.2" (55.9mm) W, GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.