Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000
Mfr # S100X220YAJ
Zoro # G0420461
product price: $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyester
Temp. Range
0° to 0°F
Label Type
Self-Laminating, Print-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S100X220YAJ
Zoro #
G0420461
UPC #
7498357426
Country of Origin
Costa Rica
Details
Item
Laser/Ink Jet Label
Color
White
Material
Polyester
Temp. Range
0° to 0°F
Label Type
Self-Laminating, Print-On
Description
Lsikjt,Ply,Slflam,1 In. x 2.2 In.x1.1h,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.