Zoro Homepage

Ltching Wire Clip, Adh, .50"Bdle, Gry, PK200

  • Mfr # LWC50-A-T14

  • Zoro # G0426113


product price: $143.99
/pk 200, $0.72/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
0.67"
Length
1.26"
Width
1"
Application
Route and Secure Cords and Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC50-A-T14
Zoro #
G0426113
UPC #
7498327231
Country of Origin
United States

Dimensions

Height
0.67"
Length
1.26"
Width
1"
Overall Length
1.26 in
Maximum Bundle Diameter (In.)
0.5
Overall Height (In.)
0.67
Overall Height (mm)
17
Overall Length (In.)
1.26
Maximum Bundle Diameter (mm)
12.7
Overall Width (In.)
1
Overall Width (mm)
25.4
Overall Length (mm)
32

Description

Ltching Wire Clip,Adh,.50 In.Bdle,Gry,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.