Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Compression Connector, 1 AWG Max, Long Barrel, Copper, Green

  • Mfr # LCB1-38-E

  • Zoro # G0774413


product price: $9.19
/ea

Key Features

Cable Size
1 AWG
Connector Type
Long Barrel
Width
0.7"
Material
Copper
Length
2.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCB1-38-E
Zoro #
G0774413
UPC #
7498343269
Country of Origin
Mexico

Dimensions

Cable Size
1 AWG
Width
0.7"
Length
2.57"
Overall Length
2.57 in
Barrel Length (mm)
34.5
Tongue Width (mm)
17.8
Copper Code Conductor Size (AWG)
1
Tongue Thickness (mm)
2.8
Barrel Length (In.)
1.36
Overall Length (In.)
2.57
Stud Hole Size (In.)
44993
Overall Length (mm)
65.3
Wire Strip Length (In.)
1.44
Tongue Thickness (In.)
0.11
Tongue Width (In.)
0.7
Wire Strip Length (mm)
36.5
Stud Hole Size (mm)
9.5
Tongue Width
0.70 in
Barrel Size
Long
For Wire Size
1 AWG

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Green
Item
Lug Compression Connector
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
11
Features
Corrosion Resistant, Angled Connector
Connection Type
1 x Terminal
Connection Material
Tin
Tongue Angle
Straight
Burndy Die Index Number
11
Panduit Die Index Number
P37
Product Type
Copper Compression Connectors - Lugs
Finish/Coating
Tin-Plated
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Tongue Type
Standard
Base Material
Copper
Connector Plating
Tin
Connector Details
1 x Terminal
Product Name
Terminal Connector
Product Material
Copper
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.1 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.