Zoro Homepage

One-Hole Compression Lug, 1/0 AWG Max, Standard Barrel, Copper, Pink

  • Mfr # LCA1/0-56-X

  • Zoro # G0771351


product price: $7.69
/ea

Key Features

Cable Size
1/0 AWG
Connector Type
Standard Barrel
Width
0.76"
Material
Copper
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA1/0-56-X
Zoro #
G0771351
UPC #
7498390025
Country of Origin
Mexico

Dimensions

Cable Size
1/0 AWG
Width
0.76"
Length
2"
Overall Length
2 in
Inside Diameter (mm)
9.9
Tongue Width (In.)
0.76
Barrel Length (mm)
23.9
Stud Hole Size (mm)
7.9
Tongue Width (mm)
19.3
Copper Code Conductor Size (AWG)
36526
Wire Strip Length (mm)
25.4
Overall Length (In.)
2
Outer Diameter (In.)
0.52
Tongue Thickness (mm)
3
Wire Strip Length (In.)
1
Inside Diameter (In.)
0.39
Tongue Thickness (In.)
0.12
Outer Diameter (mm)
0.2
Barrel Length (In.)
0.94
Stud Hole Size (In.)
45062
Overall Length (mm)
50.8
Barrel Size
Standard
Tongue Width
0.76 in
For Wire Size
1/0 AWG

Description

Lug Compression Connector,1/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.