Zoro Homepage

One-Hole Compression Lug, 1/0 AWG Max, Standard Barrel, Copper, Pink

  • Mfr # LCAX1/0-38-X

  • Zoro # G0773661


product price: $7.99
/ea

Key Features

Cable Size
1/0 AWG
Connector Type
Standard Barrel
Width
0.85"
Material
Copper
Length
1.89"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAX1/0-38-X
Zoro #
G0773661
UPC #
7498343527
Country of Origin
Mexico

Dimensions

Cable Size
1/0 AWG
Width
0.85"
Length
1.89"
Overall Length
1.89 in
Wire Strip Length (mm)
19.1
Tongue Thickness (mm)
3.3
Barrel Length (mm)
18.3
Stud Hole Size (mm)
9.5
Class G Copper Flex Conductor Size (AWG)
36526
Inside Diameter (mm)
11.43
Inside Diameter (In.)
0.45
Stud Hole Size (In.)
44993
Barrel Length (In.)
0.72
Class I Copper Flex Conductor Size (AWG)
36526
Copper Code Conductor Size (AWG)
36526
Tongue Thickness (In.)
0.13
Tongue Width (In.)
0.85
Class H Copper Flex Conductor Size (AWG)
36526
Outer Diameter (mm)
14.73
Wire Strip Length (In.)
44989
Class K Copper Flex Conductor Size (AWG)
36526
Class M Copper Flex Conductor Size (AWG)
36526
Tongue Width (mm)
21.6
Outer Diameter (In.)
0.58
Overall Length (In.)
1.89
Overall Length (mm)
48
DLO Copper Flex Conductor Size (AWG)
36526
For Wire Size
1/0 AWG
Tongue Width
0.85 in
Barrel Size
Standard

Description

Lug Compression Connector,1/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.