Zoro Homepage
This item is Discontinued.
Panduit Lug Compression Connector, 1/0 AWG LCC1/0-14AWH-X

Lug Compression Connector, 1/0 AWG (Discontinued)

  • Mfr # LCC1/0-14AWH-X
  • Zoro # G0775229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCC1/0-14AWH-X
Zoro #
G0775229
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
1/0 AWG
Width
0.76"
Length
2.61"

Details

Connector Type
Long Barrel
Material
Tin-Plated Copper
Color Code
Pink
Item
Lug Compression Connector

Description

Lug Compression Connector,1/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.