Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCCX1/0-12F-X
Zoro #
G0776857
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
1/0 AWG
Width
0.85"
Length
3.82"
Details
Connector Type
Long Barrel
Material
Tin-Plated Copper
Color Code
Pink
Item
Lug Compression Connector
Description
Lug Compression Connector,1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.