Zoro Homepage
This item is Discontinued.
Panduit Lug Compression Connector, 2/0 AWG LCDX2/0-12DH-X

Lug Compression Connector, 2/0 AWG (Discontinued)

  • Mfr # LCDX2/0-12DH-X
  • Zoro # G0777983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDX2/0-12DH-X
Zoro #
G0777983
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
2/0 AWG
Width
0.96"
Length
3.03"

Details

Connector Type
Standard Barrel
Material
Tin-Plated Copper
Color Code
Black
Item
Lug Compression Connector

Description

Lug Compression Connector,2/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.