Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Compression Connector, 300 kcmil Max, 1 to 2 in Stud, Standard Barrel, Copper, White

  • Mfr # LCA300-12-X

  • Zoro # G0771990


product price: $15.49
/ea

Key Features

Cable Size
300 kcmil
Connector Type
Standard Barrel
Width
1.19"
Material
Copper
Length
3.05"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA300-12-X
Zoro #
G0771990
UPC #
7498390050
Country of Origin
Mexico

Dimensions

Cable Size
300 kcmil
Width
1.19"
Length
3.05"
Overall Length
3.05 in
Stud Hole Size (In.)
1 to 2
Wire Strip Length (In.)
1.5
Tongue Thickness (In.)
0.16
Tongue Width (In.)
1.19
Barrel Length (In.)
1.44
Wire Strip Length (mm)
38.1
Overall Length (mm)
77.5
Tongue Width (mm)
30.2
Copper Code Conductor Size (kcmil)
300
Barrel Length (mm)
36.6
Overall Length (In.)
3.05
Tongue Thickness (mm)
4.1
Stud Hole Size (mm)
12.7
Tongue Width
1.19 in
For Wire Size
300 kcmil
Barrel Size
Standard
For Stud Size
1 to 2 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
White
Item
Lug Compression Connector
Die Code
17
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Connection Type
1 x Terminal
Connection Material
Tin
Features
Angled Connector, Corrosion Resistant
Finish/Coating
Tin-Plated
Maximum Voltage (kV)
35
Panduit Die Index Number
P66
Tongue Type
Standard
Base Material
Copper
UL Temperature Rating (°C)
90
Product Type
Copper Compression Connectors - Lugs
Tongue Angle
Straight
Burndy Die Index Number
17
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Material
Copper
Connector Plating
Tin
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,300 Kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.